Motion
G1027
Boston Gear® G1027, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 0.938"
Mi Item #00366611
MFR #G1027
Price$112.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1027, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 0.938"
Mi Item #00366611
MFR #G1027

Mfr description
G1027 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.73/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.2188 in
  • Gear Overall Width
    0.8390 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    1.0000 in, 25.40 mm
  • Overall Width
    0.8390 in, 21.31 mm
  • Pitch
    32 in
  • Pitch Diameter
    0.9375 in
  • Pressure Angle
    14.5 °
  • Weight
    0.06 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)