Motion
G1029
Boston Gear® G1029, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 1.562"
Mi Item #00366615
MFR #G1029
Price$141.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1029, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 1.562"
Mi Item #00366615
MFR #G1029

Mfr description
G1029 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.34/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.2188 in
  • Gear Overall Width
    0.5290 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Lead Angle
    4.083
  • Outside Diameter
    1.6250 in, 41.27 mm
  • Overall Width
    0.5290 in, 13.44 mm
  • Pitch
    32 in
  • Pitch Diameter
    1.5625 in
  • Pitch Line to Back
    0.1090 in | 2.77 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1029
  • Material
    Bronze
  • Mating Gear
    LTHB-1
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    50:1
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)