Motion
G1031
Boston Gear® G1031, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 96 Teeth, Pitch Diameter: 3"
MI ITEM #00366619
MFR #G1031
Price$223.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1031, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 96 Teeth, Pitch Diameter: 3"
MI ITEM #00366619
MFR #G1031

Mfr description
G1031 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.62/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    32
  • Face Width
    0.2188 in
  • Gear Overall Width
    0.5290 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    0.31 in
  • Pitch
    32 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.23 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1031
  • Material
    Bronze
  • Number Of Teeth
    96
  • Number Of Threads
    1
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)