Motion
G1033
Boston Gear® G1033, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 3-1/8"
MI ITEM #00366623
MFR #G1033
Price$243.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1033, Worm Gear, Pitch: 32", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 3-1/8"
MI ITEM #00366623
MFR #G1033

Mfr description
G1033 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.54/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    32
  • Face Width
    0.2188 in
  • Gear Overall Width
    0.5290 in
  • Hub Diameter
    0.69 in
  • Hub Projection
    0.31 in
  • Pitch
    32 in
  • Pitch Diameter
    3.1250 in
  • Pressure Angle
    14.5 °
  • Weight
    0.25 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    100
  • Number Of Threads
    1
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)