Motion
G1035
Boston Gear® G1035, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 1-1/4"
MI ITEM #00366627
MFR #G1035
Price$103.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1035, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 1-1/4"
MI ITEM #00366627
MFR #G1035

Mfr description
G1035 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.04/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Lead Angle
    4.767
  • Pitch
    24 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.12 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)