Motion
G1037
Boston Gear® G1037, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 2.083"
Mi Item #00366632
MFR #G1037
Price$183.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1037, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 2.083"
Mi Item #00366632
MFR #G1037

Mfr description
G1037 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.39/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Pitch
    24 in
  • Pitch Diameter
    2.0830 in
  • Pitch Line to Back
    0.1250 in | 3.17 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.22 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1037
  • Material
    Bronze
  • Mating Gear
    LUHB
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)