Motion
WB1620
Martin Sprocket & Gear WB1620, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Right Hand
Mi Item #00366644
MFR #WB1620
Price$83.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear WB1620, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 20 Teeth, Right Hand
Mi Item #00366644
MFR #WB1620

Mfr description
WB1620 GEAR WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.82/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Hub Diameter
    0.625 in
  • Hub Projection
    0.3125 in
  • Lead Angle
    5°43'
  • Outside Diameter
    1.3900 in
  • Pitch
    16 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.14 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051260
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    20
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)