Motion
G1043
Boston Gear® G1043, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 1-7/8"
Mi Item #00366646
MFR #G1043
Price$162.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1043, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Pitch Diameter: 1-7/8"
Mi Item #00366646
MFR #G1043

Mfr description
G1043 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.96/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6930 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.38 in
  • Pitch
    16 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    14.5 °
  • Weight
    0.25 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)