Motion
WB1630
Martin Sprocket & Gear WB1630, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Right Hand
Mi Item #00366648
MFR #WB1630
Price$94.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear WB1630, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 30 Teeth, Right Hand
Mi Item #00366648
MFR #WB1630

Mfr description
WB1630 WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.89/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Hub Diameter
    0.75 in
  • Hub Projection
    0.375 in
  • Lead Angle
    5°43'
  • Outside Diameter
    2.0150 in
  • Pitch
    16 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    14.5 °
  • Weight
    0.28 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051277
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    30
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)