Motion
G1045
Boston Gear® G1045, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 3-1/8"
Mi Item #00366654
MFR #G1045
Price$244.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1045, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 1, 50 Teeth, Pitch Diameter: 3-1/8"
Mi Item #00366654
MFR #G1045

Mfr description
G1045 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.93/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6930 in
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.44 in
  • Lead Angle
    5.717
  • Outside Diameter
    3.2500 in, 82.55 mm
  • Overall Width
    0.6930 in, 17.60 mm
  • Pitch
    16 in
  • Pitch Diameter
    3.1250 in
  • Pitch Line to Back
    0.1560 in | 3.96 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.47 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1045
  • Material
    Bronze
  • Mating Gear
    LVHB-1
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    50:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)