Motion
G1047
Boston Gear® G1047, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 2, 100 Teeth, Pitch Diameter: 6-1/4"
Mi Item #00366662
MFR #G1047
Price$623.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1047, Worm Gear, Pitch: 16", Pressure Angle: 14.5°, Bronze, Threads: 2, 100 Teeth, Pitch Diameter: 6-1/4"
Mi Item #00366662
MFR #G1047

Mfr description
G1047 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.76/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.8130 in
  • Hub Diameter
    1 in
  • Hub Projection
    1/2 in
  • Lead Angle
    5.717
  • Outside Diameter
    6.3750 in, 161.93 mm
  • Overall Width
    0.8130 in, 20.65 mm
  • Pitch
    16 in
  • Pitch Diameter
    6.2500 in
  • Pressure Angle
    14.5 °
  • Weight
    1.00 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1047
  • Material
    Bronze
  • Number Of Teeth
    100
  • Number Of Threads
    2
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)