Motion
G1049
Boston Gear® G1049, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 4.167"
Mi Item #00366670
MFR #G1049
Price$352.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1049, Worm Gear, Pitch: 24", Pressure Angle: 14.5°, Bronze, Threads: 1, 100 Teeth, Pitch Diameter: 4.167"
Mi Item #00366670
MFR #G1049

Mfr description
G1049 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.62/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.6300 in
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.38 in
  • Outside Diameter
    4.2500 in, 107.95 mm
  • Pitch
    24 in
  • Pitch Diameter
    4.1670 in
  • Pressure Angle
    14.5 °
  • Weight
    0.46 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1049
  • Material
    Bronze
  • Mating Gear
    LUHB
  • Number Of Teeth
    100
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)