Motion
G1050ARH

BOSTON GEAR
G1050ARH

Boston Gear® G1050ARH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 1/2"
Mi Item #00366675
MFR #G1050ARH
Price$195.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1050ARH

Boston Gear® G1050ARH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 1/2"
Mi Item #00366675
MFR #G1050ARH

Mfr description
G1050A RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.80/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Pitch
    12 in
  • Pitch Diameter
    1.6670 in
  • Pressure Angle
    14.5 °
  • Weight
    0.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)