Motion
W1220
Martin Sprocket & Gear W1220, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Right Hand
Mi Item #00366677
MFR #W1220
Price$118.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W1220, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Right Hand
Mi Item #00366677
MFR #W1220

Mfr description
W1220 GEAR WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.12/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Hub Diameter
    1.25 in
  • Hub Projection
    0.625 in
  • Lead Angle
    4°46'
  • Outside Diameter
    1.8530 in
  • Pitch
    12 in
  • Pitch Diameter
    1.6563 in
  • Pressure Angle
    14.5 °
  • Weight
    0.40 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050980
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    20
  • Standards Met
    ANSI Standard B15.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)