Motion
G1052ALH

BOSTON GEAR
G1052ALH

Boston Gear® G1052ALH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 40 Teeth, Face Width: 1/2"
Mi Item #00366687
MFR #G1052ALH
Price$228.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1052ALH

Boston Gear® G1052ALH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 40 Teeth, Face Width: 1/2"
Mi Item #00366687
MFR #G1052ALH

Mfr description
G1052A LH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.00/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.44 in
  • Hub Projection
    0.62 in
  • Lead Angle
    4.767
  • Outside Diameter
    3.5000 in, 88.90 mm
  • Overall Width
    1.1200 in, 28.45 mm
  • Pitch
    12 in
  • Pitch Diameter
    3.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    1.20 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
  • Tooth Type
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)