Motion
W1280
Martin Sprocket & Gear W1280, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 80 Teeth, Right Hand
Mi Item #00366703
MFR #W1280
Price$235.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W1280, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 80 Teeth, Right Hand
Mi Item #00366703
MFR #W1280

Mfr description
W1280 GEAR WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.73/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.75 in
  • Lead Angle
    4°46'
  • Outside Diameter
    6.8530 in
  • Pitch
    12 in
  • Pitch Diameter
    6.6660 in
  • Pressure Angle
    14.5 °
  • Weight
    3.90 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051048
  • Material
    Cast Iron
  • Number Of Teeth
    80
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    80
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)