Motion
G1055RH
Boston Gear® G1055, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 100 Teeth, Face Width: 1/2"
Mi Item #00366705
MFR #G1055RH
Price$478.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1055, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 100 Teeth, Face Width: 1/2"
Mi Item #00366705
MFR #G1055RH

Mfr description
G1055 RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.67/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Pitch
    12 in
  • Pitch Diameter
    8.3330 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    5.40 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Mating Gear
    H1056
  • Number Of Teeth
    100
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    100:1
  • Tooth Style
    Straight
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)