Motion
G1060ARH

BOSTON GEAR
G1060ARH

Boston Gear® G1060ARH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Pitch Diameter: 2"
Mi Item #00366713
MFR #G1060ARH
Price$231.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1060ARH

Boston Gear® G1060ARH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Pitch Diameter: 2"
Mi Item #00366713
MFR #G1060ARH

Mfr description
G1060A RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.36/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.62 in
  • Lead Angle
    4.567
  • Outside Diameter
    2.2000 in, 55.88 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Mating Gear
    GH1066
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)