Motion
G1062ARH

BOSTON GEAR
G1062ARH

Worm Gear, 10 DP, 14.5 PA, 40 Teeth, RH, Cast Iron
MI ITEM #00366728
MFR #G1062ARH
Your Price$226.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1062ARH

Worm Gear, 10 DP, 14.5 PA, 40 Teeth, RH, Cast Iron
MI ITEM #00366728
MFR #G1062ARH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$226.14/each(List $316.59)

Overview

Mfr description
G1062A RH C. I. WORM GEAR

Specifications

  • Pitch
    10 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    40
  • Pitch Diameter
    4 in
  • Bore Diameter
    5/8 in
  • Face Width
    5/8 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Weight
    2.00 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text