Motion
G1063LH
Boston Gear® G1063LH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Pitch Diameter: 5"
Mi Item #00366732
MFR #G1063LH
Price$336.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1063LH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 50 Teeth, Pitch Diameter: 5"
Mi Item #00366732
MFR #G1063LH

Mfr description
G1063 LH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.05/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.3750 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.2000 in, 132.08 mm
  • Pitch
    10 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    2.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1063LH
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Type
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)