Motion
G1064RH
Boston Gear® G1064RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 6"
MI ITEM #00366741
MFR #G1064RH
Price$392.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1064RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 6"
MI ITEM #00366741
MFR #G1064RH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$392.62/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.3750 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Keyway Size
    0.1880 in, 4.78 mm
  • Lead Angle
    4.567
  • Outside Diameter
    6.2000 in, 157.48 mm
  • Overall Width
    1.3750 in, 34.92 mm
  • Pitch
    10 in
  • Pitch Diameter
    6.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w, Keyway and Set Screw
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1064RH
  • Material
    Cast Iron
  • Mating Gear
    10 Pitch Single Thread Worm
  • Number Of Teeth
    60
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    90 °to Keyway
  • Speed Ratio
    60:1
  • Tooth Style
    Involute
  • Tooth Type
    Right Hand Spiral

Overview

Mfr description
G1064 RH C. I. WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text