Motion
G1066KLH

BOSTON GEAR
G1066KLH

Worm, 10 DP, 14.5 PA, 1.25 PD, LH, Steel/Unhardened
MI ITEM #00366750
MFR #G1066KLH
List Price$137.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1066KLH

Worm, 10 DP, 14.5 PA, 1.25 PD, LH, Steel/Unhardened
MI ITEM #00366750
MFR #G1066KLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.06/each for your price

Overview

Mfr description
G1066K LH STEEL GEAR-WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Left Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    0.3142 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Unhardened
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text