Motion
G1066KRH

BOSTON GEAR
G1066KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
MI ITEM #00366752
MFR #G1066KRH
Price$107.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1066KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
MI ITEM #00366752
MFR #G1066KRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.59/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1-3/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    0.3142 in
  • Lead Angle  
    4° 34'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.14 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    1
  • Steel Hardening
    Unhardened

Overview

Mfr description
G1066K RH STEEL GEAR-WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text