Motion
G1071LH
Boston Gear® G1071LH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 30 Teeth, Face Width: 3/4"
MI ITEM #00366768
MFR #G1071LH
Price$332.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1071LH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 30 Teeth, Face Width: 3/4"
MI ITEM #00366768
MFR #G1071LH

Mfr description
G1071 LH C. I. WORM GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.08/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Lead Angle
    4.767
  • Outside Diameter
    4.0000 in, 101.60 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    3.7500 in
  • Pitch Line to Back
    0.3750 in | 9.53 mm
  • Pressure Angle
    14.5 °
  • Weight
    2.10 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    G1071LH
  • Material
    Cast Iron
  • Mating Gear
    H1076LH
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    30:1
  • Tooth Style
    Straight
  • Tooth Type
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)