Motion
G1075RH
Boston Gear® G1075, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 96 Teeth, Pitch Diameter: 12"
Mi Item #00366796
MFR #G1075RH
Price$798.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1075, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 96 Teeth, Pitch Diameter: 12"
Mi Item #00366796
MFR #G1075RH

Mfr description
G1075 RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.38/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.7500 in
  • Hub Diameter
    3 in
  • Hub Projection
    1 in
  • Lead Angle
    4.767
  • Outside Diameter
    12.2500 in, 311.15 mm
  • Overall Width
    1.7500 in, 44.45 mm
  • Pitch
    8 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    12.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Material
    Cast Iron
  • Number Of Teeth
    96
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)