Motion
W8
MI ITEM #00366805
MFR #W8
Price$97.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00366805
MFR #W8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.67/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Face Width  
    1.75 in
  • Keyway Size
    3/16x3/32 in
  • Lead
    1 in
  • Lead Angle  
    4°46'
  • Pitch  
    8 in
  • Pitch Diameter  
    1.5 in
  • Pressure Angle
    14.5 °
  • Weight
    0.64 lbs

Details

  • Bore Type
    Bored to Size
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050430
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    1
  • Speed Ratio
    8
  • Standards Met
    ANSI B15.1

Overview

Mfr description
W8 GEAR WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text