Motion
G1077LH
Boston Gear® G1077LH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 1"
MI ITEM #00366807
MFR #G1077LH
Price$373.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1077LH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 20 Teeth, Face Width: 1"
MI ITEM #00366807
MFR #G1077LH

Mfr description
G1077 LH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.32/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    1.81 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    3.6660 in, 92.97 mm
  • Pitch
    6 in
  • Pitch Diameter
    3.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    2.60 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Type
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)