Motion
G1081RH
Worm Gear, 6 DP, 14.5 PA, 30 Teeth, RH, Cast Iron
MI ITEM #00366833
MFR #G1081RH
Your Price$460.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 6 DP, 14.5 PA, 30 Teeth, RH, Cast Iron
MI ITEM #00366833
MFR #G1081RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$460.07/each(List $508.16)

Overview

Mfr description
G1081 RH C. I. WORM GEAR

Specifications

  • Pitch
    6 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    30
  • Pitch Diameter
    5 in
  • Bore Diameter
    7/8 in
  • Face Width
    1 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    2.19 in
  • Hub Projection
    0.88 in
  • Weight
    4.40 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text