Motion
G1082 LH

BOSTON GEAR
G1082 LH

Worm Gear, 6 DP, 14.5 PA, 36 Teeth, LH, Cast Iron
MI ITEM #00366841
MFR #G1082 LH
List Price$618.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1082 LH

Worm Gear, 6 DP, 14.5 PA, 36 Teeth, LH, Cast Iron
MI ITEM #00366841
MFR #G1082 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$618.10/each for your price

Overview

Mfr description
G1082 LH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Specifications

  • Pressure Angle
    14.50 °
  • Direction of Rotation
    Left Hand
  • Number Of Teeth
    36
  • Pitch Diameter
    6.0000 in
  • Diametral Pitch
    6
  • Bore Diameter
    1.0000 in
  • Face Width
    1.0000 in
  • Material
    Cast Iron
  • Hub Diameter
    2.5000 in
  • Manufacturer Upc Number
    781711132043
  • Weight
    6.00 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text