Motion
G1083RH
Boston Gear® G1083RH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 48 Teeth, Pitch Diameter: 8"
MI ITEM #00366845
MFR #G1083RH
Price$700.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1083RH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 48 Teeth, Pitch Diameter: 8"
MI ITEM #00366845
MFR #G1083RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$700.96/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Gear Overall Width
    2.0000 in
  • Hub Diameter
    2-3/4 in
  • Hub Projection
    1 in
  • Outside Diameter
    8.3330 in, 211.66 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Pitch
    6 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    8.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    48
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Type
    Right Hand Spiral

Overview

Mfr description
G1083 RH C. I. WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text