Motion
W648
Martin Sprocket & Gear W648, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 48 Teeth, Right Hand
Mi Item #00366847
MFR #W648
Price$473.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W648, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 48 Teeth, Right Hand
Mi Item #00366847
MFR #W648

Mfr description
W648 GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.10/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Hub Diameter
    2.75 in
  • Hub Projection
    1 in
  • Lead Angle
    4°46'
  • Outside Diameter
    8.3730 in
  • Pitch
    6 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    9.16 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050294
  • Material
    Cast Iron
  • Number Of Teeth
    48
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    48
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)