Motion
G1089ARH

BOSTON GEAR
G1089ARH

Worm Gear, 6 DP, 14.5 PA, 100 Teeth, RH, Cast Iron
MI ITEM #00366869
MFR #G1089ARH
List Price$1,954.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1089ARH

Worm Gear, 6 DP, 14.5 PA, 100 Teeth, RH, Cast Iron
MI ITEM #00366869
MFR #G1089ARH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,954.70/each for your price

Overview

Mfr description
G1089A RH C. I. WORM GEAR

Specifications

  • Pitch
    6 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    100
  • Pitch Diameter
    16.667 in
  • Bore Diameter
    1-3/8 in
  • Face Width
    1 in
  • Material
    Cast Iron
  • Gear Construction
    Spoked
  • Hub Diameter
    3 in
  • Hub Projection
    1 in
  • Weight
    37.10 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text