Motion
W432
Martin Sprocket & Gear W432, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 32 Teeth, Right Hand
MI ITEM #00366887
MFR #W432
Price$714.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W432, Worm Gear, Pitch: 4", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 32 Teeth, Right Hand
MI ITEM #00366887
MFR #W432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$714.34/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    4
  • Face Width
    1.5000 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.25 in
  • Lead Angle
    4°46'
  • Outside Diameter
    5.5600 in
  • Pitch
    4 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    15.58 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050171
  • Material
    Cast Iron
  • Number Of Teeth
    32
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    32
  • Standards Met
    ANSI Standard B15.1

Overview

Mfr description
W432 GEAR WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text