Motion
G1104RH
Worm Gear, 4 DP, 14.5 PA, 48 Teeth, RH, Cast Iron
MI ITEM #00366893
MFR #G1104RH
Your Price$1,516.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 4 DP, 14.5 PA, 48 Teeth, RH, Cast Iron
MI ITEM #00366893
MFR #G1104RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,516.70/each(List $1,820.05)

Overview

Mfr description
G1104 RH C. I. WORM GEAR

Specifications

  • Pitch
    4 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    48
  • Pitch Diameter
    12 in
  • Bore Diameter
    1-1/2 in
  • Face Width
    1-1/2 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    3-1/2 in
  • Hub Projection
    1-1/4 in
  • Weight
    26.00 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text