Motion
W448
MI ITEM #00366895
MFR #W448
Your Price$879.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00366895
MFR #W448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$879.27/each(List $1,175.52)

Overview

Mfr description
W448 GEAR WORM GEAR

Specifications

  • Pitch
    4 in
  • Bore Type
    Reboreable
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    48
  • Pitch Diameter
    12 in
  • Bore Diameter
    1-1/2 in
  • Face Width
    1.5 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    4 in
  • Hub Projection
    1.25 in
  • Standards Met
    ANSI Standard B15.1
  • Hub Type
    B
  • Lead Angle
    4°46'
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050195
  • Speed Ratio
    48
  • Weight
    34.12 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text