Motion
G1111 RH

BOSTON GEAR
G1111 RH

G1111 RH C. I. WORM GEAR
Mi Item #00366911
MFR #G1111 RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1111 RH

G1111 RH C. I. WORM GEAR
Mi Item #00366911
MFR #G1111 RH

Mfr description
G1111 RH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    3
  • Face Width
    2.0000 in
  • Hub Diameter
    3.0000 in | 76.20 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Outside Diameter
    8.6670 in
  • Pitch Diameter
    8.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    21.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711132500
  • Material
    Cast Iron
  • Number Of Teeth
    24
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)