Motion
W324
WORM GEAR & WORM-STK
Mi Item #00366912
MFR #W324
Price$965.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORM GEAR & WORM-STK
Mi Item #00366912
MFR #W324

Mfr description
W324 GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.41/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Diametral Pitch
    3
  • Face Width
    2.0000 in
  • Hub Diameter
    3.5000 in | 88.90 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Outside Diameter
    8.7470 in
  • Pitch Diameter
    8.0000 in
  • Weight
    22.8 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    W324
  • Material
    Cast Iron
  • Number Of Teeth
    24
  • Number Of Threads
    1
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)