Motion
W336
Martin Sprocket & Gear W336, Worm Gear, Pitch: 3", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 36 Teeth, Right Hand
Mi Item #00366920
MFR #W336
Price$1,194.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W336, Worm Gear, Pitch: 3", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 36 Teeth, Right Hand
Mi Item #00366920
MFR #W336

Mfr description
W336 GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.63/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Diametral Pitch
    3
  • Face Width
    2.0000 in
  • Hub Diameter
    3.5 in
  • Hub Projection
    1.5 in
  • Lead Angle
    4°46'
  • Outside Diameter
    12.7470 in
  • Pitch
    3 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    36.38 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050119
  • Material
    Cast Iron
  • Number Of Teeth
    36
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    36
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)