Motion
G1114 RH

BOSTON GEAR
G1114 RH

C. I. WORM GEARS C
MI ITEM #00366922
MFR #G1114 RH
Price$3,144.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
G1114 RH

C. I. WORM GEARS C
MI ITEM #00366922
MFR #G1114 RH

Mfr description
G1114 RH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,144.56/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Diametral Pitch
    3
  • Face Width
    2.0000 in
  • Hub Diameter
    4.0000 in | 101.60 mm
  • Hub Projection
    1.5000 in | 38.10 mm
  • Outside Diameter
    16.6670 in
  • Pitch Diameter
    16.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    63.80 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711132562
  • Material
    Cast Iron
  • Number Of Teeth
    48
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)