Motion
G1115
Worm Gear, 3 DP, 14.5 PA, 54 Teeth, RH, Cast Iron
MI ITEM #00366925
MFR #G1115
List Price$6,562.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 3 DP, 14.5 PA, 54 Teeth, RH, Cast Iron
MI ITEM #00366925
MFR #G1115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,562.50/each for your price

Overview

Mfr description
G1115 RH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Specifications

  • Pressure Angle
    14.50 °
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    54
  • Pitch Diameter
    18.0000 in
  • Diametral Pitch
    3
  • Bore Diameter
    1.5000 in
  • Face Width
    2.0000 in
  • Material
    Cast Iron
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text