Motion
G1260RH
Boston Gear® G1260RH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 5"
Mi Item #00366938
MFR #G1260RH
Price$277.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® G1260RH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 1, 60 Teeth, Pitch Diameter: 5"
Mi Item #00366938
MFR #G1260RH

Mfr description
G1260 RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.23/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1250 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.1660 in, 131.22 mm
  • Overall Width
    1.1250 in, 28.57 mm
  • Pitch
    12 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    2.30 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    60
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)