Motion
GA23
Change Gear - 20 DP, 14.5 ° Pressure Angle, 23 Teeth, 0.4375 in Bushing Bore Dia., 0.3750 in Face Width, 2.1500 in O.D.
MI ITEM #00366954
MFR #GA23
Price$94.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 20 DP, 14.5 ° Pressure Angle, 23 Teeth, 0.4375 in Bushing Bore Dia., 0.3750 in Face Width, 2.1500 in O.D.
MI ITEM #00366954
MFR #GA23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.77/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bushing Bore Diameter
    0.4375 in
  • Diametral Pitch
    20
  • Face Width  
    0.3750 in
  • Gear Bore Diameter  
    5/8 in
  • Gear Overall Width
    0.3750 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    2.1500 in
  • Pitch Diameter
    1.1500 in
  • Pressure Angle
    14.5 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GAB20A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth  
    23
  • Product Type
    Change Gears
  • UPC_NO
    781711100448

Overview

Mfr description
GA23 STEEL CHANGE GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text