Motion
GA28
Change Gear, 20 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00366967
MFR #GA28
Your Price$90.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 20 DP, 14 1/2 PA, 28 Teeth, Steel
MI ITEM #00366967
MFR #GA28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.54/each(List $104.13)

Overview

Mfr description
GA28 STEEL CHANGE GEAR

Specifications

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    0.4375 in
  • Face Width
  • Outside Diameter
    5.0000 in
  • Bushing Part Number
    GAB20A
  • Pitch Diameter
    1.4 in
  • Hub Type
    No Hub
  • Material
    Steel
  • Gear Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Gear Construction
    Plain
  • UPC_NO
    781711100547
  • Manufacturer Catalog
  • Weight
    0.13 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text