Motion
GA40
Change Gear - 20 DP, 14.5 ° Pressure Angle, 40 Teeth, 0.4375 in Bushing Bore Dia., 0.3750 in Face Width, 5.0000 in O.D.
MI ITEM #00367001
MFR #GA40
Price$107.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 20 DP, 14.5 ° Pressure Angle, 40 Teeth, 0.4375 in Bushing Bore Dia., 0.3750 in Face Width, 5.0000 in O.D.
MI ITEM #00367001
MFR #GA40

Mfr description
GA40 STEEL CHANGE GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.78/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Bushing Bore Diameter
    0.4375 in
  • Diametral Pitch
    20
  • Face Width  
    0.3750 in
  • Gear Bore Diameter  
    5/8 in
  • Gear Overall Width
    0.3750 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    0.3750 in, 9.53 mm
  • Pitch
    20 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.34 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GAB20A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GA40
  • Material
    Steel
  • Number Of Teeth  
    40
  • Product Type
    Change Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711100783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)