Motion
GAB20A
Change Gear Bushing - For Use With GA Gears, 7/16 in Bore Dia., Steel Material
MI ITEM #00367171
MFR #GAB20A
Price$164.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear Bushing - For Use With GA Gears, 7/16 in Bore Dia., Steel Material
MI ITEM #00367171
MFR #GAB20A

Mfr description
GAB20 STEEL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.11/each

Specifications

Dimensions

  • Bore Diameter
    7/16 in
  • Key Width
    0.1250 in
  • Length Across Keys
    0.737 in
  • Outside Diameter
    0.625 in
  • Overall Length
    0.750 in
  • Weight
    0.35 lbs

Details

  • Compatible Gear Series
    GA
  • Manufacturer Catalog
  • Material
    Steel
  • UPC_NO
    781711185001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)