Motion
GB27
Change Gear - 16 DP, 14.5 ° Pressure Angle, 27 Teeth, 0.7500 in Bushing Bore Dia., 0.5000 in Face Width, 1.8130 in O.D.
Mi Item #00367194
MFR #GB27
Price$107.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 16 DP, 14.5 ° Pressure Angle, 27 Teeth, 0.7500 in Bushing Bore Dia., 0.5000 in Face Width, 1.8130 in O.D.
Mi Item #00367194
MFR #GB27

Mfr description
GB27 STEEL CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.78/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bushing Bore Diameter
    0.7500 in
  • Diametral Pitch
    16
  • Face Width  
    0.5000 in
  • Gear Bore Diameter  
    3/4 in
  • Gear Overall Width
    0.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.8130 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Pitch
    16 in
  • Pitch Diameter
    1.6875 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GBB16A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB27
  • Material
    Steel
  • Number Of Teeth  
    27
  • Product Type
    Change Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Straight
  • UPC_NO
    781711101148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)