Motion
GB52B
Change Gear, 16 DP, 14 1/2 PA, 52 Teeth, Cast Iron
MI ITEM #00367259
MFR #GB52B
List Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear, 16 DP, 14 1/2 PA, 52 Teeth, Cast Iron
MI ITEM #00367259
MFR #GB52B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.28/each for your price

Overview

Mfr description
GB52B C.I. CHANGE GEAR

Specifications

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Number Of Teeth
  • Bushing Bore Diameter
    0.5000 in
  • Face Width
  • Outside Diameter
    3.3750 in
  • Bushing Part Number
    GBB16A
  • Pitch Diameter
    3-1/4 in
  • Hub Type
    With Hub
  • Material
    Cast Iron
  • Gear Bore Diameter
  • Hub Diameter
    1.56 in
  • Keyway Size
    3/16 x 3/32 in
  • Gear Construction
    Plain
  • UPC_NO
    781711109649
  • Manufacturer Catalog
  • Weight
    0.70 lbs
  • Product Type
    Change Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text