Motion
GB55B
Change Gear - 16 DP, 14.5 ° Pressure Angle, 55 Teeth, 0.5000 in Bushing Bore Dia., 0.5000 in Face Width, 3.5630 in O.D.
MI ITEM #00367265
MFR #GB55B
Price$228.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 16 DP, 14.5 ° Pressure Angle, 55 Teeth, 0.5000 in Bushing Bore Dia., 0.5000 in Face Width, 3.5630 in O.D.
MI ITEM #00367265
MFR #GB55B

Mfr description
GB55B C.I. CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.99/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bushing Bore Diameter
    0.5000 in
  • Diametral Pitch
    16
  • Face Width  
    0.5000 in
  • Gear Bore Diameter  
    3/4 in
  • Gear Overall Width
    0.5000 in
  • Hub Diameter
    1.81 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    3.5630 in
  • Pitch Diameter
    3.4375 in
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GBB16A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth  
    55
  • Product Type
    Change Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711109700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)