Motion
GB73B
Change Gear - 16 DP, 14.5 ° Pressure Angle, 73 Teeth, 0.5000 in Bushing Bore Dia., 0.5000 in Face Width, 4.6880 in O.D.
MI ITEM #00367301
MFR #GB73B
Price$248.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 16 DP, 14.5 ° Pressure Angle, 73 Teeth, 0.5000 in Bushing Bore Dia., 0.5000 in Face Width, 4.6880 in O.D.
MI ITEM #00367301
MFR #GB73B

Mfr description
GB73B C.I. CHANGE GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.43/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Bushing Bore Diameter
    0.5000 in
  • Diametral Pitch
    16
  • Face Width  
    0.5000 in
  • Gear Bore Diameter  
    3/4 in
  • Gear Overall Width
    0.5000 in
  • Hub Diameter
    1.81 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    4.6880 in
  • Overall Width
    0.5000 in, 12.70 mm
  • Pitch
    16 in
  • Pitch Diameter
    4.5625 in
  • Pressure Angle
    14.5 °
  • Weight
    1.10 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Part Number
    GBB16A
  • Gear Construction
    Plain
  • Gear Type
    Change Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB73B
  • Material
    Cast Iron
  • Number Of Teeth  
    73
  • Product Type
    Change Gears
  • Set Screw Location
    No Set Screw
  • Tooth Style
    Involute
  • UPC_NO
    781711110065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)