Motion
GB111A
Change Gear - 16 DP, 14.5 ° Pressure Angle, 111 Teeth, 0.5000 in Face Width, 5.0000 in O.D.
Mi Item #00367377
MFR #GB111A
Price$387.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Change Gear - 16 DP, 14.5 ° Pressure Angle, 111 Teeth, 0.5000 in Face Width, 5.0000 in O.D.
Mi Item #00367377
MFR #GB111A

Mfr description
GB111A C. I. CHANGE GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.99/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    16
  • Face Width  
    0.5000 in
  • Hub Diameter
    1.8100 in
  • Outside Diameter
    5.0000 in
  • Pitch Diameter
    6.9380 in
  • Pressure Angle
    14.5 °
  • Weight
    2.10 lbs

Details

  • Gear Type
    Change Gear
  • Manufacturer Catalog Number
    11082
  • Manufacturer Upc Number
    781711110829
  • Material
    Cast Iron
  • Number Of Teeth  
    111
  • Product Type
    Change Gears
  • UPC_NO
    781711110829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)